Draw bolts with disc for round sheet metal punches, Type: 1

Article no.: 834070 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread ⌀ for punch mounting M8×1
overall length 88 mm
suitable for round sheet metal hole punches ⌀ 15.2 mm
Type of product Bolt

Identification & Classification

Article number 834070 1
EAN / GTIN 2050001003744
Manufacturer number 834070 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Connection thread 3/4 -16 UNF for hydraulic drives.

Suitable for:

Hydraulic devices from No. 834655.

Note:

For connection threads for punches see No. 834000834160.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart