Steel wad punch, for hole ⌀: 50mm

Article no.: 832001 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

for hole ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For hole diameter 50 mm
For material metal
Cutting dies circular
Min. punching diameter 50 mm
Max. punching diameter 50 mm
Type of product steel wad punches

Identification & Classification

Article number 832001 50
EAN / GTIN 4049002135187
Manufacturer number 140 050 0 SB
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com

Description

Version:

Strong, forged design, special tough varnish; taper section (cutting part) bright metal. Slight internal taper for releasing the cut pieces.

Application:

For punching or manufacturing gaskets and gasket rings of rubber, leather, felt, plastic, cork, fabric or similar materials.

Note:

Use an underlay of wood, leather etc. when punching to avoid damage.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart