{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade length | 80 mm | |
| Blade ⌀ | 5 mm | |
| overall length | 155 mm | |
| Type of product | Piercing awls |
| Article number | 831600 80 | |
| EAN / GTIN | 7610733087136 | |
| Manufacturer number | 635.80 |