{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 205 mm | |
| Length cutter | 50 mm | |
| Type of product | Scissors |
| Article number | 763040 205 | |
| EAN / GTIN | 4045197600875 | |
| Manufacturer number | 763040 205 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |