Repair kit for hand snips

Article no.: 760110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 3 pcs.
Power supply no energy supply
Type of product spare parts set

Identification & Classification

Article number 760110
EAN / GTIN 4010220026342
Manufacturer number R035
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Version:

Square 6.5 mm, M6×30 mm (with head).

Suitable for:

No. 760100 size 250; 300 / No. 761000 / 761050 / 761100 / 761150 / each in size 300 and No. 761500 / 761600 each in size 275.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart