Engineer’s hammer with Handle protection sleeve, Weight without handle: 50g

Article no.: 750100 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
358 pieces in stock 358 pieces available in 11-14 working days

Select article variation and quantity

Weight without handle (g) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 50 g
Handle length 250 mm
Type of product Hammer

Identification & Classification

Article number 750100 50
EAN / GTIN 4016134502897
Manufacturer number 5039030050
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
From size 200 with steel handle protection sleeve.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 752200, for size 50 under No. 751700 250 and for size 100 under No. 751700 260.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart