Taper pin punch set in a plastic holder, Number of tools: 6

Article no.: 745600 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
237 pieces in stock 237 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 6 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of tools 6
Type of product Parallel pin punches

Identification & Classification

Article number 745600 6
EAN / GTIN 4049002084430
Manufacturer number 424 121 09
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Content:

1 each taper pin punch No. 745500: Size 2; 3; 4; 5; 6
1 centre punch No. 749000: Size 120/12

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart