Centre punch, standard quality DIN 7250, overall length: 100mm

Article no.: 749000 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
794 pieces in stock 794 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Shank ⌀ 8 mm
Type of striking head annealed
Material Chrome vanadium steel
Surface painted
Type of product Centre punches

Identification & Classification

Article number 749000 100
EAN / GTIN 4049002002366
Manufacturer number 430 100 0
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.

Standard:

DIN 7250
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardening steel, painted. Head annealed.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart