{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 200 mm | |
| Blade width | 23 mm | |
| Shank ⌀ | 16 mm | |
| Type of product | Chisels |
| Article number | 742500 200 | |
| EAN / GTIN | 4049002001352 | |
| Manufacturer number | 350 200 1 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com |