Cable cutter with compound action, for cable ⌀: 32mm

Article no.: 731071 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
146 pieces in stock 146 pieces available in 11-14 working days

Select article variation and quantity

for cable ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 32 mm
Cutting capacity multi-core cable up to 240 mm2
overall length 250 mm
Handle ergonomic plastic grips with anti-slip coating
Operation mechanical, single-handed, ratchet principle
Type of product Scissors

Identification & Classification

Article number 731071 32
EAN / GTIN 4045197891204
Manufacturer number 731071 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutter head with sickle shaped blade and compound action (one handed operation). Double blades ensure square cut.
GARANT blades and important functional parts are additionally hardened and tempered.

Application:

For clean cutting of aluminium and copper cables (even flex cables), not suitable for fine-stranded cables. Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart