Crimping tool for terminal sleeves, for conductor cross-section: 6mm2

Article no.: 729420 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
845 pieces in stock 845 pieces available in 11-14 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 205 mm
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification & Classification

Article number 729420 6
EAN / GTIN 4045197166630
Manufacturer number 729420 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Economy version. Terminal sleeve insertion from the side.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart