• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!

Extraction tweezers for micropackages 8 - 14 pins, Material: AM

Article no.: 727840 AM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
167 pieces in stock 167 pieces available in 11-14 working days

Select article variation and quantity

Material Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shape of tip flat; pointed
Position of tip straight
Material stainless steel (INOX)
Overall length L 150 mm
Material of tip AM
Surface chrome-plated; polished
Content single part
Type of product tweezers
Characteristics non-magnetic.; stainless
Handle handle

Identification & Classification

Article number 727840 AM
EAN / GTIN 4045197993304
Manufacturer number 727840 AM
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability