• The item cannot be ordered due to missing prices.

Electronics side cutter, oval head 108 mm

Article no.: 726260 108
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel
  • Material: High-performance steel alloy

Product details

Technical Data

overall length 108 mm
electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Material High-performance steel alloy
Head width 8 mm
Cutter length 8 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1 mm
Head shape oval
Handle Plastic covering
Manufacturing process induction hardened cutting edges (63 − 65 HRC)
Surface black burnished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726260 108
EAN / GTIN 7314150050925
Manufacturer number 8131

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

Material:

High performance steel alloy, drop forged, burnished.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart