{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Type of jaws | serrated | |
| Suitable for | cu cable, multi-wired; wire (hard); wire (medium hard) | |
| Max. cross-section, cu cable, multi-wired | 16 mm2 | |
| Cutting chamfer | bevel | |
| Type of handle | 2-component handle | |
| Handle features | fully insulated | |
| Content | single part | |
| Type of product | combination pliers | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Manufacturing processes | hardened | |
| Standard | DIN EN IEC 60900; DIN ISO 5746 | |
| Overall length | 160 mm |
| Article number | 701700 160 | |
| EAN / GTIN | 4003773021902 | |
| Manufacturer number | 03 06 160 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |