Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3, Type: 1/4

Article no.: 676645 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
85 pieces in stock 85 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Bit socket: F 6.3; D 6,3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 8001 A SB
Square drive 1/4 in
Bit socket F 6.3; D 6,3
Length 88 mm
Width 17.5 mm
Height 12 mm
No. of teeth 60
Type of product Bit tool

Identification & Classification

Article number 676645 1/4
EAN / GTIN 4013288192110
Manufacturer number 05073230001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Reversible for left-hand / right-hand operation using lever.
Bit holder D 6.3 / F 6.3.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Supplied with:

Includes adapter with 1/4 inch square for sockets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart