{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Surface | diamond coating | |
| Output drive | for hex socket screws | |
| Length of blade l1 | 25 mm | |
| Number of tools | 10 | |
| Packaging | plastic case | |
| Number of pieces | 10 pcs. | |
| Series | Impaktor | |
| Suitable for machine use | yes | |
| Drive size, bit holder | C 6,3 | |
| Width across flats, for hex socket screws | 4 mm | |
| Special features, for hex socket screws | diamond-coated tip | |
| Type of product | screwdriver bits/ blades | |
| Set | yes | |
| Drive | bit holder | |
| Content | set/ assortment |
| Article number | 674116 4 | |
| EAN / GTIN | 4013288223852 | |
| Manufacturer number | 05057604001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |