Blade for hexagon socket head screws, Type: 1

Article no.: 669606 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
56 pieces in stock 56 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drive size, bit holder C6,3
Type of product screwdriver bit
Overall length 120 mm
Drive bit holder
Output drive for hex socket screws; for hex socket screws

Identification & Classification

Article number 669606 1
EAN / GTIN 7610733269532
Manufacturer number 53D.1,5-2-120

Description

Suitable for:

Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart