Electrician’s screwdriver for Pozidriv, with Kraftform handle VDE fully insulated, Cross-head size: 0

Article no.: 668700 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
130 pieces in stock 130 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 165 i PZ VDE
Cross-head size 0
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ up to 2 mm
Blade length 80 mm
overall length 161 mm
Blade tip black
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 668700 0
EAN / GTIN 4013288032782
Manufacturer number 05006160001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart