Electrician’s screwdriver for Pozidriv, Classic VDE fully insulated, Cross-head size: 1

Article no.: 668380 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
349 pieces in stock 349 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic VDE
Cross-head size 1
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 175 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 668380 1
EAN / GTIN 7610733064489
Manufacturer number 5192.1-80

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart