Blade screwdriver for slot-head, with plastic handle, Blade width b: 2X50mm

Article no.: 662000 2X50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,133 pieces in stock 1,133 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Blade width b 2 mm
Blade designation 00
Tip thickness a 0.3 mm
Blade length 50 mm
overall length 125 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 662000 2X50
EAN / GTIN 7610733085712
Manufacturer number 140.00-50

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265 form A.

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart