Screwdriver for slot-head, with Kraftform handle and impact cap, Blade width b: 3,5mm

Article no.: 660300 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
596 pieces in stock 596 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 932 A
Blade width b 3.5 mm
Tip thickness a 0.6 mm
Blade length 80 mm
overall length 161 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 660300 3,5
EAN / GTIN 4013288018007
Manufacturer number 05018260001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones and impact cap (sizes 12 and 14 without soft zones; size 3.5 without impact cap and through blade).
Hexagon blade made of impact resistant special steel, through to the end of the handle. From size 4.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart