• Last chance! Soon no longer part of our assortment.

Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 3,5mm

Article no.: 660040 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
72 pieces in stock 72 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SwissGrip
Blade width b 3.5 mm
Blade designation 1
Tip thickness a 0.5 mm
Blade length 90 mm
overall length 180 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material PB Swiss Tools special alloy
Material of handle Elastomer
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdrivers

Identification & Classification

Article number 660040 3,5
EAN / GTIN 7610733249664
Manufacturer number 8100.1-90 GR

Description

Version:

Handle with “Rainbow” colour coding for finding the correct drive size quickly.
SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet and oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart