Screwdriver for slot-head, with 2-component Haptoprene® handle, Blade width b: 2mm

Article no.: 660032 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
9,686 pieces in stock 9,686 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 2 mm
Tip thickness a 0.4 mm
Blade length 60 mm
overall length 120 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene®
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdriver

Identification & Classification

Article number 660032 2
EAN / GTIN 4067263013426
Manufacturer number 660032 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart