Electronic torque screwdriver tester “TST”, maximum torque: 2N·m

Article no.: 654300 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 15,854.00 /pcs.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±0.5 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Measuring range 0.04 Nm - 2 Nm
Display unit width 288 mm
Display unit height 72 mm
Display unit depth 160 mm
Weight 2.2 kg
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Torque testing device

Identification & Classification

Article number 654300 2
EAN / GTIN 5060922231253
Manufacturer number 43212/TST2

Description

Version:

  • Robust polyurethane body for table mounting or wall hanging.
  • Large-format LCD display.
  • Direct choice from the test procedure pictogram keypad for
  • Interface for connection to an external sensor. When using sensors No. 654350 the measurement range and the calibration parameters are recognised automatically.
  • Frequency displays for checking pulsed tools or screwdrivers with slip couplings.
  • Target torque values with upper and lower tolerance limits can be programmed.
  • Serial interface for connection to a printer or PC.
  • Power supply: Integral rechargeable battery for approx. 16 hours free-standing use, or 230V mains operation.
  • TCS calibration software (available free of charge after registration at www.norbar.com/en-gb/downloads/torque-certification-system).

Integral sensor with 1/4 inch hexagon C 6.3 and additional connection for 1 external sensor.

Advantage:

Flexible measuring system can be extended to 100,000 Nm. Very easy to use.

Application:

Calibrating torque screwdrivers with adjustment scale or display. Setting and calibrating torque screwdrivers without scale. Setting and calibrating electric or pneumatic screwdrivers with automatic shut-off. Use optional external measurement transducers to calibrate torque wrenches or torque screwdrivers up to 100,000 Nm.

Supplied with:

Supplied with UKAS calibration certificate, right-hand and screw tightening simulator for calibrating electric or pneumatic screwdrivers, 2 fastening screws, serial data transmission cable in a plastic case.

Note:

Screw tightening simulators for No. 654300 and 654350 under No. 654352.
Not suitable for impact wrenches.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart