• Last chance! Only a few items available and soon no longer in our assortment.

IMPACT hexagon socket, 3/4 inch, Width across flats: 31mm

Article no.: 652000 31
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product socket insert
Output drive for hexagon head screws
Overall length L 56 mm
Material chromium-molybdenum steel
Standard DIN 3121
Suitable for machine use yes
Drive size, square profile 3/4 inch
Width across flats, for hexagon head screws 31 mm
External diameter, for hexagon head screws 48 mm
Surface burnished
Drive square profile
Content single part

Identification & Classification

Article number 652000 31
EAN / GTIN 4045197592224
Manufacturer number 652000 31
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability