Extension, 3/8 inch “Wobble-Fix”, overall length: 75mm

Article no.: 635635 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
719 pieces in stock 719 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 75 mm
Square drive 3/8 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification & Classification

Article number 635635 75
EAN / GTIN 4991644062331
Manufacturer number 3763-75

Description

Version:

Two-stage extension. The wobble type extension clicks into place and allows up to 15° of movement.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart