{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, external square drive | 1/4 inch | |
| Type of product | socket spanner | |
| Material | chromium alloy steel | |
| Surface | chromium-plated over nickel | |
| Standard | DIN 3122; ISO 3315 | |
| Overall length | 150 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | External square drive | |
| Content | single part |
| Article number | 632800 150 | |
| EAN / GTIN | 4018754012299 | |
| Manufacturer number | 11050010 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |