Low Profile socket set, 1/4 inch square 14 pieces, Number of pieces: 14

Article no.: 630355 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,145 pieces in stock 1,145 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Set price 14 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Width across flats range, hexagon sockets 4-14 mm
Packaging Plastic case
Length 127 mm
Width 85 mm
Height 47 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 630355 14
EAN / GTIN 4062406096342
Manufacturer number 630355 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Advantage:

  • Due to the low height, particularly suitable for use in restricted spaces.
  • Up to 50% space saving compared to conventional products.

Application:

For external hexagon screws / nuts with thread M2 − M8.

Supplied with:

Sockets single hexagon: 13 pcs. size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Ratchet: 1 pc. No. 630357
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart