Adjustable caliper pin wrench flat, Pin nominal ⌀: 1,5mm

Article no.: 628600 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,778 pieces in stock 2,778 pieces available in 11-14 working days

Select article variation and quantity

Pin nominal ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 758
Manufacturer's designation 758
Pin nominal ⌀ 1.5 mm
Length L 115 mm
Pin spacing adjustable a 7 mm - 40 mm
swan necked no
flat yes
adjustable for width yes
Type of product Pin spanner

Identification & Classification

Article number 628600 1,5
EAN / GTIN 4020772040475
Manufacturer number 40477
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Special steel, drive head ground, hardened and burnished; with fixed pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart