• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Hexagon key L-wrench, long phosphated, Hexagon: 1,5mm

Article no.: 627325 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
581 pieces in stock 581 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material Chrome vanadium steel
Stock length 91.5×15.5 mm
Drive profile Hexagon screwdriver
Surface phosphated
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627325 1,5
EAN / GTIN 4045197922069
Manufacturer number 627325 1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart