{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Stock length | 33 mm; 7 mm | |
| Type of handle | standard handle | |
| Width across flats, for hex socket screws | 0.7 mm | |
| With ball point | no | |
| Type of product | Offset screwdrivers | |
| Material | chromium vanadium steel | |
| Surface | phosphated | |
| Set | no | |
| Drive | handle | |
| Output drive | for hex socket screws | |
| Content | single part |
| Article number | 626038 0,7 | |
| EAN / GTIN | 4045197921277 | |
| Manufacturer number | 626038 0,7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |