• Last chance! Only a few items available and soon no longer in our assortment.

Double ratchet ring spanner for Torx® screws, Torx® profile: E14XE18

Article no.: 619440 E14XE18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile 1 E14
Torx® profile 2 E18
overall length L 190 mm
maximum ring ⌀ D1 25.3 mm
maximum ring ⌀ D2 28.4 mm
maximum ring height h1 9 mm
maximum ring height h2 10 mm
Drive profile Socket for TORX® screws
No. of teeth 72
Working arc 5 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification & Classification

Article number 619440 E14XE18
EAN / GTIN 4045197229984
Manufacturer number 619440 E14XE18
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. With particularly smooth-running ring ratchets. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart