Extension tube, Length: 460mm

Article no.: 618600 460
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
333 pieces in stock 333 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for width across flats 24 mm - 30 mm
Length 460 mm
Tube ⌀ internal 19 mm
Tube ⌀ external 25 mm
Surface chrome-plated
Type of product Extension tube

Identification & Classification

Article number 618600 460
EAN / GTIN 4010886604861
Manufacturer number 8751 / 440 GR I
Manufacturer/responsible person Carl Walter Produktions GmbH & Co. KG, Hahnerberger Straße 82, 42349 WUPPERTAL, Germany, www.cwalter.de

Description

Version:

Chrome-plated.

Application:

For heavy ring spanners No. 618500 / 618510.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart