Combination spanner, Width across flats: 5,5mm

Article no.: 613800 5,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer’s designation 6003 Joker
Colour orange
Version angled
Squares 15
Manufacturing process drop forged
Type of handle standard handle
Width across flats, for hexagon head screws 5.5 mm
With swivel jointed head, for hexagon head screws no
Special features, for hexagon head screws ball shape
Type of product spanner
Material chromium-molybdenum steel
Surface matt chrome-plated
Standard DIN 3113; ISO 3318; ISO 7738
Overall length 105 mm
Set no
Drive handle
Output drive for hexagon head screws
Content single part

Identification & Classification

Article number 613800 5,5
EAN / GTIN 4013288219039
Manufacturer number 05020190001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Drop-forged. With close tolerance jaw width.
Particularly suitable where space is tight. The combination of the 7.5° offset for the open jaws and the bi-hexagon geometry for the ring achieves a doubling of the application points. The small working arc of the open jaws allows the bolt head to be gripped every 15° of rotation.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart