VDE single open ended spanner fully insulated, Width across flats: 8mm

Article no.: 613333 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
116 pieces in stock 116 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Spanner length L 99.5 mm
Head thickness hmax 7.6 mm
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 613333 8
EAN / GTIN 4067263070054
Manufacturer number 613333 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart