Small double open ended spanner, Width across flats: 6mm

Article no.: 612205 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,421 pieces in stock 1,421 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Spanner length L 92 mm
maximum jaw width b1 15.6 mm
maximum jaw height h 4 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chromium vanadium steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 612205 6
EAN / GTIN 4062406260477
Manufacturer number 612205 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart