Sharpening stone for CBN and diamond grinding wheels, Grit type and grit: EK240

Article no.: 599840 EK240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
430 pieces in stock 430 pieces available in 11-14 working days

Select article variation and quantity

Grit type and grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Electro-bonded Aluminium Oxide
Grinding medium code A
Grit 240
Specification A240V
Length 200 mm
Width 50 mm
Height 25 mm
for grinding wheel grit range 46 − 126 µm
Type of product Dressing stick

Identification & Classification

Article number 599840 EK240
EAN / GTIN 9003174642909
Manufacturer number 464290
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

Roughening and sharpening stones of homogeneous structures; various sizes.
Aluminium Oxide sharpening stone in ceramic bonding (standard application).

Application:

  • Sharpening (recreating the grit projections) of diamond and CBN grinding wheels after dressing or during the grinding process. The bonding is cut back and the sharp diamond and CBN grit particles are made available again.
  • Use manually or stationary on grinding machines with radial in-feed.
  • Sharpening wet is recommended.

Note:

Store sharpening stones preferably wet.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart