{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Trapezoidal flat teeth | |
Blade ⌀ D | 355 mm | |
Bore ⌀ | 25.4 mm | |
Number of teeth | 72 | |
Width of cut B | 2.4 mm | |
Type of product | Circular saw blade |
Article number | 584008 355 | |
EAN / GTIN | 4045197883759 |