Compact deburring wheel (SiC), Disc ⌀×Width×Bore ⌀: 152X25X25mm

Article no.: 568733 152X25X25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
63 pieces in stock 63 pieces available in 11-14 working days

Select article variation and quantity

Disc ⌀×Width×Bore ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: SiC
  • Bore ⌀: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation fine
Degree of hardness extra hard
Disc ⌀ 152 mm
Width 25 mm
Bore ⌀ 25 mm
Version 9S fine
Type of product Compact disc

Identification & Classification

Article number 568733 152X25X25
EAN / GTIN 4062406288617
Manufacturer number 568733 152X25X25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece compact discs create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life.

Application:

On bench grinders or portable grinders with mandrel No. 556380 size 1−2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785.
Deburring disc made of wound fibre fleece. For cleaning off larger burrs on pressed parts, for rounding hollows and edges without creating secondary burrs.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart