This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact deburring wheel Rapid Cut (Cubitron™ II), RC-UW, Disc ⌀×Width×Bore ⌀: 152X25X25mm

Article no.: 568725 152X25X25

Select article variation and quantity

Disc ⌀×Width×Bore ⌀ (mm) Price per Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Bore ⌀: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit designation extra coarse
Degree of hardness hard
Disc ⌀ 152 mm
Width 25 mm
Bore ⌀ 25 mm
Manufacturer's designation RC-UW
Version 7C extra coarse
Type of product Compact disc

Identification & Classification

Article number 568725 152X25X25
Manufacturer number 7000046298
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece compact discs create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life.
Compressed fibrous fleece with aggressive Cubitron™ II ceramic grit.

Application:

For heavy deburring work with significantly increased metal removal rate compared to rolled compact wheels. Very good edge stability.
On bench grinders or portable grinders with mandrel No. 556380 size 1−2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart