ISO backing pad flexible/smooth, External ⌀: 108mm

Article no.: 566650 108
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
577 pieces in stock 577 pieces available in 11-14 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 108 mm
incl. clamping nut yes
suitable for disc ⌀ 115 mm
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Backing pad

Identification & Classification

Article number 566650 108
EAN / GTIN 2050001032164
Manufacturer number 566650 108
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

To ISO.
Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer.
Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart