Abrasive flap disc long life ZA, flat, ⌀ 115 mm, Grit: 60

Article no.: 565288 60
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 409.20 / 1 Piece
  • from 10 pieces
    INR 341.00 / 1 Piece
on request
In stock Available in 11-14 working days
3,068 pieces in stock 3,068 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape flat
Diameter 115 mm
Propulsive equipment angle grinder
Diameter of hole H 22.23 mm
Max. circumferential speed 80 m/s
Grinding media backing glass fibre pad
Series long life
Type of product abrasive flap wheel
Abrasive media zirconium abrasive (ZA)
Grit size (mesh) 60 mesh
Suitable for material stainless steel; steel
Material group metal
Suitable for grinding; surface grinding; edge grinding
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 565288 60
EAN / GTIN 4069515064941
Manufacturer number 565288 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • High-quality zirconium aluminium oxide (ZA) for high grinding performance and glass fibre pads for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on angle grinders of all power classes.

long life - very closely spaced flap strips, for maximum tool life.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart