• The item cannot be ordered due to missing prices.

Alternative article:

Diamond wet stone in a leather case D46

Article no.: 559150 D46

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation medium / coarse
Length 100 mm
Width 25 mm
Height 7 mm
Packaging Leather case
Type of product Whetstone

Identification numbers & Classifications

Article number 559150 D46
EAN / GTIN 4001895534041
Manufacturer number 7000068028

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 

Description

Version:

Evenly distributed diamond coating, bonded in a layer of nickel. Virtually unlimited life!

Application:

For sharpening and honing tools for metal and woodworking. Suitable for steel, HSS, and carbide. For small or pointed tools use the side without holes in the face.
Not suitable for filing.
3M quality, slightly less thick diamond layer.
For coarser sharpening.

Note:

Do not use dry, use with water or paraffin.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart