• Last chance! Soon no longer part of our assortment.

Universal abrasive cleaner, 80×50×20 mm, Type: G

Article no.: 557660 G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
903 pieces in stock 903 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse
Length 80 mm
Width 50 mm
Height 20 mm
Type of product Sanding block

Identification & Classification

Article number 557660 G
EAN / GTIN 4045197241757
Manufacturer number 557660 G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
wet maximum
 
dry
 

Description

Version:

Flexible hand abrasive block with flexibly bonded abrasive grit (long service life, fully usable). Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant.
Economy version with aluminium oxide (A).

Application:

Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials.

Note:

Water, oil, compounds or similar agents increase the effectiveness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart