Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 220

Article no.: 556115 220
Price per 1 Piece (INR 777.81 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
232 pieces in stock 232 pieces available in 11-14 working days

Select article variation and quantity

Fleece structure Price per 1 Piece (incl. VAT)

Availability

  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 240 - 280
Grit designation medium
Fleece structure 220
Iron, sulphur and chlorine constituents < 0.1 %
Roller width 115 mm
Roll length 10 m
Version A Fine
Colour green
Type of product Roll of abrasive fleece

Identification & Classification

Article number 556115 220
EAN / GTIN 4045197525895
Manufacturer number 556115 220
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Medium / medium fine: Can be used universally for removing rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces, or for degreasing and cleaning prior to painting.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart