Surftest mains cable, Type: CABLE

Article no.: 499236 CABLE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer’s designation Netzkabel Surftest
Colour black
Cable length 2 m
Cable/line diameter 5.5 mm
Material of cable sheath poly vinyl chloride (PVC)
Plug type C
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain; Switzerland
Type of current aC current
Cable version coiled cable
Type of product mains cable

Identification & Classification

Article number 499236 CABLE
EAN / GTIN 4946368947549
Manufacturer number 12BAK731
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Suitable for:

Surftest surface roughness measuring instruments No. 499205 / 499207.

Note:

Power supply unit No. 499235 must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart