Grip handle for test head PB, Type: PB4

Article no.: 496956 PB4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour grey; black
Suitable for cylindrical tools
Length L 165 mm
Diameter ⌀ 32 mm
Material plastic
Type of product handle

Identification & Classification

Article number 496956 PB4
EAN / GTIN 2050001050564
Manufacturer number 1934.151
Manufacturer/responsible person Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 Wuppertal, Germany, www.karldeutsch.de

Description

Suitable for:

Karl Deutsch wall thickness measuring tools No. 496950.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart