• The item cannot be ordered due to missing prices.

Rigid micro-endoscope 175 mm

Article no.: 492770 175

Product details

Technical Data

Probe ⌀ 16 mm
Direction of view 0 degrees
Image aperture angle 90 degrees
Type of product Endoscope

Identification numbers & Classifications

Article number 492770 175
EAN / GTIN 4067263129776

Description

Version:

The stainless steel tube and high-quality lenses make it especially well suited to tough day-to-day work in industrial environments. The metal shaft and special glass lens-type end piece make the endoscope extremely resistant to damage and wear and provide optimal protection for the lenses. The rod lens system reliably provides clear, sharp and bright images and impresses by providing super-sharp images through to the edges in combination with the largest possible image aperture angle. Viewing directions from 0°–120° and aperture angles of 0°–105° for a wide range of applications.

Advantage:

  • Optimum image quality – clear, sharp, bright.
  • True-colour image reproduction.
  • Built-in fibre optics.
  • Pressure resistance up to +5 bar (in air).
  • Maximum durability due to metal shafts.
  • Oil, fuel and solvent resistance.
  • Temperature resistance up to 150°C (and above).
  • Available in the range 1.6 mm to 10 mm.
  • Small diameter for viewing small workpieces and access points.

Optional extras:

LED light sources, lens, HD camera

Note:

Further probes with direction of view of 0°-120° and image aperture angle of 65°-105° are available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart