Feeler gauge shim roll 12.7 mm×5 m, Carbon steel, Thickness: 0,01mm

Article no.: 478502 0,01
Price per 1 Piece (INR 1699.00 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
349 pieces in stock 349 pieces available in 11-14 working days

Select article variation and quantity

Thickness (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Material: Carbon steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±2 µm
Standard Works standard
Tolerance T3
Material Carbon steel
Roll length 5 m
Roll width 12.7 mm
Thickness 0.01 mm
Type of product Feeler gauge shim strip

Identification & Classification

Article number 478502 0,01
EAN / GTIN 4045197524300
Manufacturer number 478502 0,01
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart