Adapter for two-point bore gauges 1 piece, Type: FLAT

Article no.: 439915 FLAT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for measurement range ⌀ 18 mm - 800 mm
Type of product Bore gauge adapter

Identification & Classification

Article number 439915 FLAT
EAN / GTIN 4062406785307
Manufacturer number 439915 FLAT
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

GARANT two-point bore gauges No. 435190 and many two-point bore gauges from additional manufacturers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart